Thermostat, 7 Day Programmable, Stages 3 Heat/2 Cool

EMERSON| Zoro #: G2220845| Mfr #: 1F95-1277

$148.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display Type: Backlit
Display Color: Blue
Fan Switching: Auto-On-Program-Circulate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220845 Mfr #: 1F95-1277
Display Type: BacklitDisplay Color: Blue
Fan Switching: Auto-On-Program-CirculateLow Battery Indicator: Yes
For Use With: Heat, Cool, and Heat Pump Systems, (3) Wire Zone ValveAutomatic Changeover: Yes
Battery Backup: YesGreen Environmental Attribute: Thermostat has Programmable Feature to Reduce Energy Consumption
Includes: 2 AA BatteriesHeight: 4-5/8"
Depth: 1-1/4"System Switching: Auto-Heat-Cool-Off-Emergency
Stages Cool: 2Features: Audible Feedback, Selectable High/Low Temp Limits, Key Pad Programming
Display Size: 12 sq. in.Voltage: 24VAC
Key Pad Lockout: YesTemperature Limiting: Yes
Temp. Settings per Day: 4, 2, 0Stages Heat: 3
Power Method: Hardwired/Battery750mV Compatible: Yes
Programmable Fan: YesWidth: 5-15/16"
Footnotes: 1, 2, 3, 4, 6, 8Temporary Temperature Hold: Yes
Batteries Included: YesDehumidification Control: No
Filter Indicator: NoDual Transformer Compatible: Yes
Color: WhiteRemote Sensing Capability: Yes
Temporary Program Override: YesControl Range: 45 Degrees to 99 Degrees F
Mounting Type: HorizontalHumidification Control: No
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, 2, 0, Programs per Week 5-1-1, 7, or Nonprogrammable, Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O, B, L, 6, +, S-, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Program-Circulate, Display Size 12 sq. in., Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No

Reviews