BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thermostat, 7 Day Programmable, Stages 4 Heat/2 Cool

EMERSON| Zoro #: G1193044| Mfr #: 1F95-0671

$87.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Method: Hardwired/Battery/Power StealingVoltage: 24VACIncludes: 2 AA Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193044 Mfr #: 1F95-0671
Power Method: Hardwired/Battery/Power StealingVoltage: 24VAC
Includes: 2 AA BatteriesMounting Type: Horizontal
Low Battery Indicator: YesTemporary Program Override: Yes
Remote Sensing Capability: YesKey Pad Lockout: Yes
750mV Compatible: YesAutomatic Changeover: Yes
Dual Transformer Compatible: YesWidth: 5-7/8"
Temperature Limiting: YesHumidification Control: No
For Use With: Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-wire Zone ValveHeight: 4-5/8"
Dehumidification Control: NoFeatures: Blue Screen
Depth: 1-1/4"Filter Indicator: Yes
Stages Cool: 2Temporary Temperature Hold: Yes
Batteries Included: YesFan Switching: Auto-On-Program
Item: Low Voltage ThermostatProgrammable Fan: Yes
Footnotes: 1, 2, 3, 4, 6, 7, 8Programs per Week: 7, 5-1-1, or Nonprogrammable
Display Size: 6 sq. in.Control Range: 45 Degrees to 99 Degrees F
Stages Heat: 4Color: White
System Switching: Auto-Heat-Cool-Off-EmergencyTemp. Settings per Day: 4, 2, 0
Display Type: BacklitTerminal Designations: RH, RC, C, Y, Y2, W/E, W2, G, O/B, L, 6, +, S, -
Battery Backup: YesDisplay Color: Blue
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, 2, 0, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O/B, L, 6, +, S, -, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Program, Display Size 6 sq. in., Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No

Reviews