Thermostat, 7 Day Programmable, Stages 4 Heat/2 Cool

EMERSON| Zoro #: G1383067| Mfr #: 1F95-0680

$99.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteStages Heat: 4Power Method: Hardwired/Battery/Power Stealing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383067 Mfr #: 1F95-0680
Color: WhiteStages Heat: 4
Power Method: Hardwired/Battery/Power StealingMounting Type: Horizontal
Terminal Designations: RH, RC, C, Y, Y2, W/E, W2, G, O/B, 6, L, A1, +, S, -Low Battery Indicator: Yes
For Use With: Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-wire Zone ValveIncludes: 2 AA Batteries
Dual Transformer Compatible: YesHumidification Control: No
Footnotes: 1, 2, 3, 4, 6, 7, 8System Switching: Auto-Heat-Cool-Off-Emergency
Stages Cool: 2Fan Switching: Auto-on
Features: Blue Screen (2H/2C) or Heat Pump(4H/2C)Battery Backup: Yes
750mV Compatible: YesGreen Environmental Attribute: Thermostat has Programmable Feature to Reduce Energy Consumption
Voltage: 24VACRemote Sensing Capability: Yes
Display Color: BlueProgrammable Fan: Yes
Filter Indicator: YesKey Pad Lockout: Yes
Height: 4-5/8"Temp. Settings per Day: 4, 2, 0
Item: Low Voltage ThermostatBatteries Included: Yes
Automatic Changeover: YesWidth: 5-7/8"
Display Size: 6 sq. in.Control Range: 45 Degrees to 90 Degrees F
Depth: 1-1/4"Programs per Week: 7, 5-1-1, or Nonprogrammable
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, 2, 0, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O/B, 6, L, A1, +, S, -, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 6 sq. in., Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Remote Sensing Capability Yes, Filter Indicator Yes

Reviews