BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thermostat, 7 Day Programmable, Stages 4 Heat/2 Cool

EMERSON| Zoro #: G0320494| Mfr #: 1F95-1291

$139.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteStages Heat: 4Power Method: Hardwired/Battery/Power Stealing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320494 Mfr #: 1F95-1291
Color: WhiteStages Heat: 4
Power Method: Hardwired/Battery/Power StealingMounting Type: Horizontal
Terminal Designations: R,C,WLow Battery Indicator: Yes
For Use With: Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-wire Zone ValveDual Transformer Compatible: Yes
Humidification Control: YesFootnotes: 1, 2, 3, 4, 5, 6, 7, 8
System Switching: Auto-Heat-Cool-Off-EmergencyStages Cool: 2
Display Type: BacklitTemperature Limiting: Yes
Fan Switching: Auto-On-Program-CirculateFeatures: Has Dehumidification Control, Audible Feedback, Selectable High/Low Temp Limits, Key Pad Programming, Requires 2AA Batteries
Battery Backup: Yes750mV Compatible: No
Temporary Program Override: YesGreen Environmental Attribute: Thermostat has Programmable Feature to Reduce Energy Consumption
Voltage: 24VACRemote Sensing Capability: Yes
Display Color: BlueDehumidification Control: Yes
Programmable Fan: YesFilter Indicator: No
Temporary Temperature Hold: YesKey Pad Lockout: Yes
Height: 4-5/8"Temp. Settings per Day: 4, 2, 0
Item: Low Voltage ThermostatBatteries Included: No
Automatic Changeover: YesWidth: 5-15/16"
Display Size: 12 sq. in.Control Range: 45 Degrees to 99 Degrees F
Depth: 1"Programs per Week: 7, 5-1-1, or Nonprogrammable
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, 2, 0, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O/B, L, +, S, -, 6, HM, DHM, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Program-Circulate, Display Size 12 sq. in., Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes

Reviews