Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Remote Sensor, Indoor, Light Gray

  • Zoro #: G1337043
  • Mfr #: F145-1328

$24.15

Details
  • Item: Remote Sensor
  • Color: Light Gray
  • For Use With: Any Wired White-Rodgers Thermostat with Remote Sensing Capability
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Emerson #F145-1328 Specifications

  • Zoro #: G1337043
  • Mfr #: F145-1328
Item: Remote Sensor Color: Light Gray
For Use With: Any Wired White-Rodgers Thermostat with Remote Sensing Capability Type: Indoor
Remarks: Digital Signal Provides Superior Temperature Control, Max Lead Length 300 Ft Operating Temp. Range (F): 40 to 99
Country of Origin (subject to change): Mexico

Description

In addition to thermostat guards and accessories, Zoro also carries both low-voltage thermostats and line-voltage thermostats. Take a look at the features for Emerson Remote Sensor. Color: Light Gray.

Technical Guides

Reviews of Emerson #F145-1328