Skip to Main Content
customer-service Help
Emerson

Touch Wi-Fi Thermostat , 7 or 5-2 Programs, 4 H 2 C, Hardwired ,

Emerson Touch Wi-Fi Thermostat ,  7 or 5-2 Programs,  4 H 2 C,  Hardwired ,  1F95U-42WF
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$230.75
  • Item: Touch Wi-Fi Thermostat
  • Voltage: 30VAC
  • Stages Heat: 4
See full product details
This item ships free.
Total: $230.75

Emerson #1F95U-42WF Specifications

  • Item: Touch Wi-Fi Thermostat
  • Voltage: 30VAC
  • Stages Heat: 4
  • Color: White
  • Control Range: 50 Degrees to 99 Degrees F
  • System Switching: Auto
  • Stages Cool: 2
  • Height: 3 13/32"
  • Width: 5 39/64"
  • Dual Transformer Compatible: Yes
  • Power Method: Hardwired
  • 750mV Compatible: No
  • For Use With: HVAC Equipment
  • Programs per Week: 7 or 5-2
  • Display Color: White
  • Depth: 1 1/4 in
  • Automatic Changeover: Yes
  • Fan Switching: No
  • Dehumidification Control: No
  • Filter Indicator: No
  • Green Environmental Attribute: Thermostat has Programmable Feature to Reduce Energy Consumption
  • Agency Compliance: Energy Aware
  • Battery Backup: No
  • Features: Geofencing, Flexible Scheduling, Smart Alerts, App Color Shift
  • Batteries Included: No
  • Temporary Temperature Hold: Yes
  • WiFi Capability: Yes
  • Temp. Settings per Day: 7
  • Terminal Designations: RC, RH, C, W/E, W2, Y, Y2, O/B/6, G, L
  • Programmable Fan: No
  • Low Battery Indicator: No
  • Key Pad Lockout: Yes
  • Display Type: LCD
  • Temperature Limiting: No
  • Humidification Control: Yes
  • Display Size: 4.5 sq in
  • Green Certification or Other Recognition: Energy Aware Certified
  • Temporary Program Override: Yes
  • Stages: 2H/2C Conventional, 4H/2C Heat Pump
  • Electrical Connection Type: Hardwired
  • Temperature Scale: Fahrenheit/Celsius
  • Number of Heating Stages - Conventional System: 2
  • Number of Cooling Stages - Heat Pump System: 2
  • Programming Capability: 7-Day, Fully Customizable
  • System Settings: Auto
  • Temperature Control Range: 50 Degrees F to 99 Degrees F
  • Filter Change Reminder: No
  • Shape: Rectangle
  • Maximum Temperature Control: 105 Degrees F
  • Application: Heat and Cool
  • Overall Depth: 1 in
  • Minimum Temperature Control: 32 Degrees F
  • Includes Batteries: Yes
  • Millivolt Compatible: Yes
  • Temperature settings per day: 7
  • Mounting Direction/Shape: Horizontal, Vertical
  • Fan Settings: Auto-On
  • Compatible System Type: Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
  • Includes Positive Off: Yes
  • Temperature Readout: Yes
  • Mounting Direction: Horizontal
  • Number of Heating Stages - Heat Pump System: 4
  • Compatible Software/Device: Amazon Alexa, Apple Homekit, Google Assistant, Samsung SmartThings
  • Maximum Operating Humidity: 90 %
  • Number of Zones: 3
  • Differential Cool: 0.9 Degrees F, 1.2 Degrees F, 1.7 Degrees F
  • Changeover Type: Automatic
  • Minimum Operating Humidity: 0 %
  • Overall Width: 5 5/8 in
  • Application/Stages: Heat and Cool; 2H/2C Conventional, 4H/2C Heat Pump
  • Thermostat Type: Low Voltage
  • Smart Connectivity: Wi-Fi Control
  • Housing Color: White
  • Overall Height: 3 3/8 in
  • Differential Heat: 0.5 Degrees F, 0.8 Degrees F, 1.9 Degrees F
  • Requires C-Wire: Yes
  • Number of Cooling Stages - Conventional System: 2
  • Frequency: 50 Hz, 60 Hz
  • Smart Capabilities: Geofencing, Smart Alerts
  • Amazon Alexa Compatible: Yes
  • Temperature Differential: 2 Degrees F
  • Differential Type: Adjustable
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

WiFi Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 7, Programs per Week 7 or 5-2, Terminal Designations RC, RH, C, W/E, W2, Y, Y2, O/B, G, L, WiFi Capability Yes, System Switching Auto, Fan Switching No, Display Size 4.5 sq in, Display Type LCD, Display Color White, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes

Reviews of Emerson #1F95U-42WF