Emerson
WiFi Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC
- Zoro #: G9178745
- Mfr #: 1F87U-42WF
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $130.61
Emerson #1F87U-42WF Specifications
- Zoro #: G9178745
- Mfr #: 1F87U-42WF
- Item: WiFi Thermostat
- Voltage: 24VAC
- Stages Heat: 4
- Mounting Type: Horizontal
- Mounting Location: Wall
- Color: White
- Control Range: 50 Degrees to 99 Degrees F
- System Switching: Auto-Heat-Cool-Off-Emergency
- Stages Cool: 2
- Height: 5 1/2"
- Width: 13 1/4"
- Dual Transformer Compatible: Yes
- Power Method: Hardwired/Battery
- 750mV Compatible: No
- Programs per Week: 7
- Batteries Included: Yes
- Green Environmental Attribute: Programmable Timer Enables Reduced Energy Consumption
- Terminal Designations: RC,RH, C, W/E, W2, Y, Y2, O/B, G, L
- Standards: Energy Aware
- Automatic Changeover: Yes
- Temperature Limiting: Yes
- Temporary Temperature Hold: Yes
- Display Color: White
- Depth: 1 in
- Battery Backup: Yes
- Humidification Control: No
- Display Size: 2-1/2 in x 2 in
- Low Battery Indicator: Yes
- Green Certification or Other Recognition: Energy Aware
- Agency Compliance: Energy Aware
- Temporary Program Override: Yes
- Features: Universal
- Display Type: Digital
- Temp. Settings per Day: 4
- For Use With: HVAC Furnaces
- Filter Indicator: Yes
- Dehumidification Control: No
- Key Pad Lockout: Yes
- Fan Switching: Auto-on
- WiFi Capability: Yes
- Programmable Fan: No
- Includes: Level
- Stages: 2H/2C Conventional, 4H/2C Heat Pump
- Maximum Temperature Control: 105 Degrees F
- Smart Connectivity: Wi-Fi Control
- Differential Type: Adjustable
- Application/Stages: Heat and Cool; 2H/2C Conventional, 4H/2C Heat Pump
- Overall Height: 3 3/4 in
- Temperature Scale: Fahrenheit/Celsius
- Differential Cool: 0.9 Degrees F, 1.2 Degrees F, 1.7 Degrees F
- Temperature Differential: 2 Degrees F
- Changeover Type: Automatic
- Number of Heating Stages - Heat Pump System: 4
- Frequency: 50 Hz, 60 Hz
- Mounting Direction: Horizontal
- Temperature Control Range: 50 Degrees F to 99 Degrees F
- Smart Capabilities: Geofencing, Smart Alerts
- Application: Heat and Cool
- Compatible Software/Device: Amazon Alexa, Apple HomeKit, Google Assistant, Samsung SmartThings
- Filter Change Reminder: Yes
- Backlit Screen: Yes
- Compatible System Type: Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, PTAC
- Overall Depth: 1 in
- Temperature settings per day: 4
- Mounting Direction/Shape: Horizontal
- Number of Cooling Stages - Conventional System: 2
- Includes Batteries: Yes
- Electrical Connection Type: Hardwired
- System Settings: Auto-Cool-Emergency Heat-Heat-Off
- Maximum Operating Humidity: 90 %
- Amazon Alexa Compatible: Yes
- Temperature Readout: Yes
- Housing Color: White
- Backlit Type: Always On
- Overall Width: 5 7/8 in
- Number of Zones: 3
- Programming Capability: 7-Day, Fully Customizable
- Thermostat Type: Low Voltage
- Includes Positive Off: Yes
- Millivolt Compatible: Yes
- Shape: Rectangle
- Number of Heating Stages - Conventional System: 2
- Minimum Temperature Control: 32 Degrees F
- Fan Settings: Auto-On
- Number of Cooling Stages - Heat Pump System: 2
- Differential Heat: 0.5 Degrees F, 0.8 Degrees F, 1.9 Degrees F
- Country of Origin (subject to change): Mexico
Description
Low Voltage WiFi Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations RC,RH, C, W/E, W2, Y, Y2, O/B, G, L, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 2-1/2 in x 2 in, Display Type Digital, Display Color White, Key Pad Lockout Yes, Programmable Fan No, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No
Reviews of Emerson #1F87U-42WF
Explore more
- Emerson Sensi Wifi Thermostat ST75
- Emerson Blue Series 6 Touchscreen Thermostats, 7 or Nonprogrammable Programs, 4 H 2 C, 24VAC 1F95EZ-0671
- Emerson Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC 1F95-1280
- Emerson Standard Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC 1E30N-910
- Emerson Mechanical Cool Only Thermostat, 0 H 1 C, Hardwired, 24VAC 1C21-101
- Emerson Low Voltage Thermostat, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing, 24VAC 1F95-0671
- Emerson Thermostat, 1 H 1 C, Battery, 24VAC 1E78-140
- Emerson Blue Series 6 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing 1F95-0680
- Honeywell Humidistat Low Volt H8908B1002
- Perfect Aire Wired Control Wall Thermostat, LCD Screen, Wall Mount 2PAMS-WIRE-CON
- B & K Thrmstat Digtl Manual RTH2410B1019/E1
- Emerson Thermostats