Emi
Splint Roll, Orng, Foam, 36in.L x 4in.W
Mfr # 414
Zoro # G1917329
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Immobilizes Injured Limbs
- Material Foam
- Color Orange
- Width 4 in
- Length 36 in
Explore More Products
- EMI Splinter Tweezer, Silver, 3-1/2" L 2400
- EMI Splinter Tweezer, Black, 4-1/2" L 980
- EMI Splinter Tweezer, Silver, 4-1/2" L 2410
- EMI Colormed Splinter Forcep, 4.5" Blue 707
- EMI Four-Fold Splint, Orng, Foam, 36in.Lx4in.W 415
- EMI Colormed Splinter Forcep, 4.5" Black 706
- DYNAREX Sensi Wrap - Self-Adherent - 3" x 5 yds Tan 3189
- HONEYWELL NORTH Splint, Roll, Foam Covered Malleable Metal 431121
- DICK MEDICAL SUPPLY Splint, High Usage, Org, Vinyl, 12" L x 5" W 60001
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large 82003-1
- MEDLINE INDUSTRIES, INC Medline MDS0895018 7" Universal Bandage Scissors, Black MDS0895018
- Emi Splints