Emi
5-in-1 Rescue Tool
Mfr # 511
Zoro # G3951017
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material High-Strength Alloy
- Color Silver
- Length 13 3/4 in
- Features 5 Functions: Adjustable Hydrant Wrench, Spanner Wrench, Gas Shut-Off Tool, Pry Axe Head, Striking Hammer Head
Explore More Products
- EMI 2-in-1 Rescue Tool, EMI 8448
- EMI 1 Piece Shear Power Non-Slip Handle 2242
- EMI First Response Holster Set, Pink 810
- IRWIN 10 Piece Fast Release Locking Pliers Set Ergonomic Handle IRHT82596
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. IR-5004TK
- KAPSCOMOTO Snap Ring Plier Set Mechanic PRO Circlips with Case - 11 Piece NPTC-SRP11-3A
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) PLR99020
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs 793LA8
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle 31570
- TEKTON All Locking Pliers Set (10-Piece) PLK99904
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle 323S
- Emi Plier Sets