Emi
Bulk Basic Response Kit, Nylon
- Zoro #: G3237451
- Mfr #: 9128
Hover or click to zoom Tap to zoom
Key Features
- First Aid Kit Type: Kit
- Includes: (10) Antimicrobial Hand Wipes, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs 5 in x 9 in, (4) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow Lightstick and 6 in Yellow Glow Lightstick, Burn/Blood Stopper Bandage, EMS Shears, Krinkle Gauze Rolls, Lifesaver CPR Mask, Penlight Black, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing
- Case Material: Nylon
- Height: 6 in
- Material: Nylon
- Glow-in-the-Dark: No
- Header: Basic Response Kit
- Width: 10 in
$107.10
Subtotal: $107.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Emi #9128 Specifications
- Zoro #: G3237451
- Mfr #: 9128
- First Aid Kit Type: Kit
- Includes: (10) Antimicrobial Hand Wipes, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs 5 in x 9 in, (4) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow Lightstick and 6 in Yellow Glow Lightstick, Burn/Blood Stopper Bandage, EMS Shears, Krinkle Gauze Rolls, Lifesaver CPR Mask, Penlight Black, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing
- Case Material: Nylon
- Height: 6 in
- Material: Nylon
- Glow-in-the-Dark: No
- Header: Basic Response Kit
- Width: 10 in
- Depth: 5 in
- Color: Desert Sand
- Subject Matter: Emergency
- Features: When You Need to be Prepared Instantly for Any Active Shooter, Gunshot Situation or Tactical Emergencies This Kit is Ideal. the Fanny Pack Style Bag Has Three Outside Pockets and Two Large Zippered Inside Pockets, It Has An Adjustable Nylon Webbing That can Fit 20" to 54" Waists, With a Quick Release Buckle.
- People Served: 2
- Kit Type: Bulk
- Item: Basic Response Kit
- Number of Pockets: 2
- Number of Components: 42
- Product Type: Basic Response Kit
- Country of Origin (subject to change): China
Description
Basic Response Kit, Bulk, Number of Components 42, People Served 2, Case Material Nylon, Color Brown, Number of Pockets 2, Height 6 in, Width 10 in, Depth 5 in
Reviews of Emi #9128
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic 895
- EMI Trauma Kit, 27" D, 10" H, 12" W, Orange 648
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon 858
- EMI EMS/Trauma/Response Trauma Kit, Nylon 855
- EMI Seat Belt Cutter, Plastic 4002
- EMI Bulk Pro Response Kit, Nylon 9352
- EMI Rescue Tec Holster Set Blue Shears 8006
- EMI Pro Response Basic Refill Kit 871
- EMI Pro Response Backpack 484
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person RC-600
- SHARPLINE CONVERTING 1/4X150 GOLD/SILVER LEAF TPR512115
- Emi First Aid Kits