Emi
Bulk Deluxe Gunshot Medical Kit, Nylon
- Zoro #: G0093375
- Mfr #: 9141
Hover or click to zoom Tap to zoom
Key Features
- Includes: (10) 4 in x 4 in Sterile Pads, (2) 5 in x 9 in Abdominal Pads, (4) Antimicrobial Hand Wipes and 6 in x 6 in Molle Pouch, (4) Nitrile Gloves, 3 in Sterile Conforming Bandage, 3 inx 9 in Vaseline Gauze, Asherman Chest Seal, Deluxe EMT Shears, Quick Clot 25g Sponge, Tactical Application Tourniquet, Tactical Trauma Dressing
- First Aid Kit Type: Kit
- Case Material: Nylon
- Height: 7 in
- Glow-in-the-Dark: No
- Width: 9 in
- Header: First Aid
- Language: English
$91.00
Subtotal: $91.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Emi #9141 Specifications
- Zoro #: G0093375
- Mfr #: 9141
- Includes: (10) 4 in x 4 in Sterile Pads, (2) 5 in x 9 in Abdominal Pads, (4) Antimicrobial Hand Wipes and 6 in x 6 in Molle Pouch, (4) Nitrile Gloves, 3 in Sterile Conforming Bandage, 3 inx 9 in Vaseline Gauze, Asherman Chest Seal, Deluxe EMT Shears, Quick Clot 25g Sponge, Tactical Application Tourniquet, Tactical Trauma Dressing
- First Aid Kit Type: Kit
- Case Material: Nylon
- Height: 7 in
- Glow-in-the-Dark: No
- Width: 9 in
- Header: First Aid
- Language: English
- Depth: 3 in
- Legend Style: Text
- Color: Black
- Subject Matter: Emergency
- Features: The Tacmed(TM) Gunshot/ Trauma Kits are Invaluable Kits That Could Save Your Life, Your Partner's, Victims or Patient's.
- People Served: 1
- Industry Type: Healthcare
- Item: Deluxe Gunshot Medical Kit
- Number of Pockets: 1
- Kit Type: Bulk
- Number of Components: 26
- Shop By: Closeouts
- Country of Origin (subject to change): China
Description
Deluxe Gunshot Medical Kit, Bulk, Number of Components 26, People Served 1, Case Material Nylon, Color Black, Number of Pockets 1, Height 7 in, Width 9 in, Depth 3 in, Includes (10) 4 in x 4 in Sterile Pads, (2) 5 in x 9 in Abdominal Pads, (4) Antimicrobial Hand Wipes and 6 in x 6 in Molle Pouch, (4) Nitrile Gloves, 3 in Sterile Conforming Bandage, 3 inx 9 in Vaseline Gauze, Asherman Chest Seal, 1 Deluxe EMT Shears, Quick Clot 25g Sponge, Tactical Application Tourniquet, Tactical Trauma Dressing
Reviews of Emi #9141
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EMI Response/Traffic Emergency Medical Kit, Nylon 477
- EMI Emergency Tactical Gunshot Kit w/STAT 9146
- EMI Bulk Emergency Preparedness Kit, Nylon 9120
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon 891
- EMI Adjustable Auto Punch, 5-1/2 In H, SS 1078
- EMI Bulk Pro Response II Trauma Kit, Loops 830
- EMI Pro Response Basic Refill Kit 871
- EMI Trauma Kit, 21" D, 9-1/2" H, 9-1/2" W, Black 528
- EMI Search and Rescue Response Kit Bag Only 510
- ADVENTURE MEDICAL Rescue Flashâ„¢ Mirror, Packaged, Kit, Plastic Case 0140-1004
- S.U.R. & R. AUTO PARTS RESTOCKING KIT CASE (1) SRRRKC
- Emi First Aid Kits