Emi
Bulk Emergency Response Holster Set, Nylon
- Zoro #: G8928376
- Mfr #: 9230
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Includes: 4 1/2 in Black Splinter Forcep, 5 1/2 in Black Bandage Scissors, 5 1/2 in Black Straight Kelly Forceps, 7 1/4 in EMS Shears, Disposable Black Penlight
- First Aid Kit Type: Kit
- Case Material: Nylon
- Material: 1000 Denier Cordura Nylon
- Height: 7 1/2 in
- Glow-in-the-Dark: No
- Width: 3 in
- Depth: 3/4 in
$27.58
Subtotal: $27.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Emi #9230 Specifications
- Zoro #: G8928376
- Mfr #: 9230
- Includes: 4 1/2 in Black Splinter Forcep, 5 1/2 in Black Bandage Scissors, 5 1/2 in Black Straight Kelly Forceps, 7 1/4 in EMS Shears, Disposable Black Penlight
- First Aid Kit Type: Kit
- Case Material: Nylon
- Material: 1000 Denier Cordura Nylon
- Height: 7 1/2 in
- Glow-in-the-Dark: No
- Width: 3 in
- Depth: 3/4 in
- Waterproof: Yes
- Subject Matter: Emergency
- Color: Black
- Features: Padded With Extra Cushioning Foam, Double Stitched With Heavy Nylon Thread, Snap Belt Loop and With Reinforced Hook and Loop Fastener Closure, 2 Large Pockets can Hold Up to 5 Instruments, Etc. Hook and Loop Fastener Strap Secures Shears, can Accommodate Belts Up to 2-1/2" Wide
- People Served: 1
- Number of Pockets: 2
- Number of Components: 6
- Industry Type: Healthcare
- Kit Type: Bulk
- Item: Emergency Response Holster Set
- Product Type: Emergency Response Holster Set
- Country of Origin (subject to change): China
Description
Emergency Response Holster Set, Bulk, Number of Components 6, People Served 1, Case Material Nylon, Color Black, Number of Pockets 2, Height 7 1/2 in, Width 3 in, Depth 3/4 in, Includes 4 1/2 in Black Splinter Forcep, 5 1/2 in Black Bandage Scissors, 5 1/2 in Black Straight Kelly Forceps, 7 1/4 in EMS Shears, Disposable Black Penlight
Reviews of Emi #9230
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EMI Bulk Emergency Response Holster Set, Nylon 9234
- EMI Bulk Emergency Response Holster Set, Nylon 9232
- EMI First Response Holster Set, Yellow 462
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case 1865
- EMI Colormed Holster Set, Kit 806
- EMI EMS/Trauma/Response Child Response Kit, Nylon 888
- EMI Rescue Tec Holster Set Blue Shears 8006
- EMI Trauma Kit, 8-1/2" H, 2-1/4" W, Yellow 9214
- EMI Trauma Kit, 3-1/2" D, 7-1/2" H, 6" W, Black 9130
- FIRST VOICE Bulk First Aid kit, Nylon HIKE03
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit 90168
- Emi First Aid Kits