Emi
Bulk EMT Holster Set, 1000 Denier Cordura Nylon
- Zoro #: G4430097
- Mfr #: 650
Hover or click to zoom Tap to zoom
Key Features
- Includes: 5 1/2 in Bandgae Scissors, 5 in x 9 in Instant Ice Pack, Bite Stick, Burn/Blood Stopper Bandage, CPR Lifeshield, EMS Deluxe Shears, EMT Holster with Belt Clip, Penlight, Seatbelt Cutter, Thermal Blanket, (10) 1 in x 3 in Adhesive Bandages, (2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Bee Sting Swabs, (3) 4 in x 4 in Compresses, (3) Antibacterial Ointments, (4) Antibacterial Wipes, (4) Latex Gloves
- First Aid Kit Type: Kit
- Case Material: 1000 Denier Cordura Nylon
- Height: 3 in
- Material: 1000 Denier Cordura Nylon
- Glow-in-the-Dark: No
- Width: 5 in
- Depth: 3 in
$32.00
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Emi
- MFR #650
- Zoro #G4430097
- Country of OriginChina
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 5 in |
Depth | 3 in |
Details
Includes | 5 1/2 in Bandgae Scissors, 5 in x 9 in Instant Ice Pack, Bite Stick, Burn/Blood Stopper Bandage, CPR Lifeshield, EMS Deluxe Shears, EMT Holster with Belt Clip, Penlight, Seatbelt Cutter, Thermal Blanket, (10) 1 in x 3 in Adhesive Bandages, (2) 3 in Sterile Conforming Bandages, (2) Ammonia Inhalants, (2) Bee Sting Swabs, (3) 4 in x 4 in Compresses, (3) Antibacterial Ointments, (4) Antibacterial Wipes, (4) Latex Gloves |
First Aid Kit Type | Kit |
Case Material | 1000 Denier Cordura Nylon |
Material | 1000 Denier Cordura Nylon |
Glow-in-the-Dark | No |
Waterproof | Yes |
Color | Black |
Subject Matter | Emergency |
Features | EMS and Rescue Personnel Have Always Searched for the Most Complete, Compact, Economical and Hands Free Response Kit. Emi Has Found the Solution - Introducing the Emergency Medical and Trauma Holster Set. This New Breakthrough Holster Set is Essential Equipment When Responding to Emergencies At Sporting Events, Concerts or Disaster Situations Where Hands Free Response and Treatment is Crucial. the Specially Designed Over-Sized Holster Includes a Front Pocket for Medical Gloves |
Item | EMT Holster Set |
Industry Type | Healthcare |
Kit Type | Bulk |
Number of Components | 40 |
Product Type | EMT Holster Set |
Description
EMT Holster Set, Bulk, Number of Components 40, Case Material 1000 Denier Cordura Nylon, Color Black, Height 3 in, Width 5 in, Depth 3 in
Reviews of Emi #650
Explore more
- EMI Trauma Kit, 10" D, 6" H, 5" W, Black 7012
- EMI Bulk Basic Response Kit, Nylon 9127
- EMI Unitized CPR Kit, Nylon 474
- EMI Emergency Tactical Gunshot Kit w/STAT 9146
- EMI Unitized CPR Kit Refill, Plastic 475
- EMI Window Punch, 5 In, Aluminum Barrel 1076
- EMI Multi Trauma Response Kit Refill Kit 828
- EMI Active Shooter/Bleed Aid Kit Basic w/STAT & Quick Clot 9166
- EMI Rescue Tec Holster Set Black Shears 8008
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station Class A 94 Pieces Metal Case FAO90578021
- HONEYWELL First Aid Kit, Plastic, 8 Person 019710-0006L
- Emi First Aid Kits