Emi
Colormed Holster Set, Kit
- Zoro #: G4460644
- Mfr #: 806
Hover or click to zoom Tap to zoom
Key Features
- Includes: Holster, EMS Deluxe Shears, 5-1/2 in Bandage Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight
- First Aid Kit Type: Kit
- Material: Nylon Cordura/Stainless Steel
- Glow-in-the-Dark: No
- Subject Matter: Emergency
- Color: Black
- Features: Keeping All Your Instruments Color Coordinated is Definitely a Plus While Working in Emergency Rooms, Disaster Situations or Any Multiple Response Emergency Scene
- For Use With: First Response Situations, Disaster Situations, Emergency Rooms, Emergency Scenes
$16.00
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Emi #806 Specifications
- Zoro #: G4460644
- Mfr #: 806
- Includes: Holster, EMS Deluxe Shears, 5-1/2 in Bandage Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight
- First Aid Kit Type: Kit
- Material: Nylon Cordura/Stainless Steel
- Glow-in-the-Dark: No
- Subject Matter: Emergency
- Color: Black
- Features: Keeping All Your Instruments Color Coordinated is Definitely a Plus While Working in Emergency Rooms, Disaster Situations or Any Multiple Response Emergency Scene
- For Use With: First Response Situations, Disaster Situations, Emergency Rooms, Emergency Scenes
- Disposable: No
- Industry Type: Healthcare
- Item: Colormed Holster Set
- Product Type: Colormed Holster Set
- Country of Origin (subject to change): Multiple
Description
Colormed Holster Set, Color Black, Disposable No, Material Nylon Cordura/Stainless Steel, For Use With First Response Situations, Disaster Situations, Emergency Rooms, Emergency Scenes, Includes Holster, EMS Deluxe Shears, 5-1/2 in Bandage Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight
Reviews of Emi #806
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EMI Protector Response Pac (Yellow) 556
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic 889
- EMI Protector Response Pac (Navy) 552
- EMI Protector Refill Kit 478
- EMI Trauma Kit, 10" D, 6" H, 5" W, Black 7012
- EMI Bulk Emergency Preparedness Kit, Nylon 9124
- EMI Splinter Forcep, w/Magnifying Glass, 3.5" 2470
- EMI Resq-Med Holster 662
- EMI Pro Response Backpack 484
- GEMPLERS General First Aid Kit 640-435
- FIRST AID ONLY First Aid Kit Refill, Knuckle Foam Blue Metal Detectable Bandages, 20 Per Box FAE-3130
- Emi First Aid Kits