Emi
Colormed Holster Set, Kit
- Zoro #: G4430063
- Mfr #: 807
Hover or click to zoom Tap to zoom
Key Features
- Includes: Nylon Holster, EMS Deluxe Shears, 5-1/2 in Bandage Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight
- First Aid Kit Type: Kit
- Material: Nylon Cordura/Stainless Steel
- Glow-in-the-Dark: No
- Subject Matter: Emergency
- Features: Keeping All Your Instruments Color Coordinated is Definitely a Plus While Working in Emergency Rooms, Disaster Situations or Any Multiple Response Emergency Scene
- Disposable: No
- Item: Colormed Holster Set
$17.18
Subtotal: $17.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Emi #807 Specifications
- Zoro #: G4430063
- Mfr #: 807
- Includes: Nylon Holster, EMS Deluxe Shears, 5-1/2 in Bandage Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight
- First Aid Kit Type: Kit
- Material: Nylon Cordura/Stainless Steel
- Glow-in-the-Dark: No
- Subject Matter: Emergency
- Color: Blue
- Features: Keeping All Your Instruments Color Coordinated is Definitely a Plus While Working in Emergency Rooms, Disaster Situations or Any Multiple Response Emergency Scene
- Disposable: No
- Item: Colormed Holster Set
- For Use With: First Response Situations, Disaster Situations, Emergency Rooms, Emergency Scenes
- Industry Type: Healthcare
- Product Type: Colormed Holster Set
- Country of Origin (subject to change): Pakistan
Description
Colormed Holster Set, Color Blue, Disposable No, Material Nylon Cordura/Stainless Steel, For Use With First Response Situations, Disaster Situations, Emergency Rooms, Emergency Scenes, Includes Nylon Holster, EMS Deluxe Shears, 5-1/2 in Bandage Scissors, 5-1/2 in Straight Kelly Forcep, 4-1/2 in Splinter Forcep, Disposable Penlight
Reviews of Emi #807
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EMI Colormed Holster Set, Red 808
- EMI EMS/Trauma/Response Basic Response Kit, Nylon 865
- EMI Emergency Tactical Gunshot Kit w/STAT 9146
- EMI EMS/Trauma/Response Pro Response Kit, Nylon 836
- EMI Bulk EMT Holster Set, 1000 Denier Cordura Nylon 650
- EMI Bulk Emergency Preparedness Kit, Nylon 9124
- EMI Mega Pro Response Complete Refill Kit 839
- EMI Multi Trauma Response Kit Refill Kit 828
- EMI Trauma Kit, 21" D, 9-1/2" H, 9-1/2" W, Black 528
- MY MEDIC Construction Medic Mini MM-KIT-CNSTN-MED-GRN-MINI
- FIRST AID ONLY Personal Disaster Kit, 63 Pc, Backpk, 12-1/2"x17-1/2"x4-/2", OE FAO90001
- Emi First Aid Kits