Emi
EMS/Trauma/Response Pro Response Kit, Nylon
- Zoro #: G3236042
- Mfr #: 835
Hover or click to zoom Tap to zoom
Key Features
- First Aid Kit Type: Kit
- Includes: (10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Crinkle Gauze Roll, 4 in Elastic Bandage, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, Cervical Collar, CPR Lifeshield, Disposable Airway Kit, Eye Wash, Instant Glucose, Lifesaver CPR Mask Kit, Multi Trauma Dressing, Plastic Bite Stick, Protector Sanitizer Kit, Sterile Burn Sheet
- Case Material: Nylon
- Material: Denier Nylon
- Height: 9 in
- Glow-in-the-Dark: No
- Width: 20 in
- Header: First Aid
$241.43
Subtotal: $241.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black 9114
- EMI Bulk Basic Response Kit, Nylon 9127
- EMI Disaster Response Kit, 63 Piece, Orange 471
- EMI Bulk Gunshot Medical Kit, Nylon 9140
- EMI EMS/Trauma/Response Rapid Response Refill Kit, Plastic 874
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon 858
- EMI Search and Rescue Response Basic Kit Bag Only 516
- EMI Protector Response Pac (Navy) 552
- EMI Active Shooter/Bleed Aid Kit Basic w/STAT & Quick Clot 9166
- NORTH AMERICAN RESCUE Bleeding Control Station Kit, Clear/Red 80-0938
- ACME UNITED Smartcompliance Refill Burn Spray, 4Oz Bottle FAE-1304
- Emi First Aid Kits