Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire Wallet, Red, 4" L

  • Zoro #: G1458130
  • Mfr #: 272
$13.29
  • Height: 1/2 in
  • Features: Billfold Style Wallet, (3) Spacious Compartments and A Photo Sleeve
  • Closure Type: hook-and-loop
See full product details
Orders over $75 ship free.

Emi #272 Specifications

  • Zoro #: G1458130
  • Mfr #: 272
Height: 1/2 in Features: Billfold Style Wallet, (3) Spacious Compartments and A Photo Sleeve
Closure Type: hook-and-loop Color: Red
Item: Fire Wallet Length: 4 in
Width: 5 in Material: Nylon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fire Wallet, Height 1/2 in, Width 5 in, Length 4 in, Material Nylon, Red, Closure Type Hook-and-Loop, Features Billfold Style Wallet, (3) Spacious Compartments and A Photo Sleeve

Reviews of Emi #272