Emi
Intubation Case, Orange, 23" L
Mfr # 842
Zoro # G1458313
product price: $21.79
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Length 23 in
- Width 12 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Emi
- MFR # 842
- Zoro # G1458313
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Length | 23 in |
Width | 12 in |
Height | 9 in |
Size | Adult |
Overall Width | 1 in |
Overall Length | 15 in |
Details
Item | Intubation Case |
Color | Blue |
Material | Nylon |
Weight | 1 lb |
For Use With | Airway Equipment |
Disposable | No |
Packaged In | Bag |
Handle | yes |
Provides | Access to Blades, Handles, ET Tubes |
Type | EMS/Trauma/Response |
Disposability | Reusable |
Description
Intubation Case,Blue,Nylon,15" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Extra Strength Caplets, Two-Pack, 50PK (44910)
- AVEENO Daily Moisturizing Lotion, 12 oz Pump Bottle (3600)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- ALCO Wheel Brake, PR (65861)
- EMI Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura (826)
- EMI Glove Case, Black, 4" L (602)
- EMI Response Gear Bag, Red W/ Maltese Cross (854)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Bag/Tote, Flat Pac Bag, Orange, Lightly Padded Nylon Cordura (847)
- EMI Fanny Pack, Nylon, Black, 10 in L x 6 in W x 5 in H (825 BLACK)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", Clear, 4mL, PK1000 (Z4.0508)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)