Emi
Multi Trauma Response Kit Refill Kit
- Zoro #: G9799354
- Mfr #: 828
Key Features
- Case Material: Plastic
- People Served: 25
- Item: Multi Trauma Response Kit Refill Kit
- Number of Components: 184
- Number of Pockets: 0
- Product Type: Multi Trauma Response Kit Refill Kit
$304.06
Subtotal: $304.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Emi
- MFR #828
- Zoro #G9799354
- Country of OriginChina
- Category First Aid Kits
Details
Case Material | Plastic |
People Served | 25 |
Item | Multi Trauma Response Kit Refill Kit |
Number of Components | 184 |
Number of Pockets | 0 |
Product Type | Multi Trauma Response Kit Refill Kit |
Description
Multi Trauma Response Kit Refill Kit, EMS/Trauma/Response, Refill Kit, Number of Components 184, People Served 25, Case Material Plastic, Number of Pockets 0, Height 6 in, Width 10 in, Depth 15 in
Reviews of Emi #828
Explore more
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop 850
- EMI Bulk Basic Response Kit, Nylon 9127
- EMI Vehicle First Aid Kit, Black, Nylon 454
- EMI Quick Aid First Aid Kit, Personal 453
- EMI Unitized CPR Kit Refill, Plastic 475
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon 857
- EMI Pro Response 2 Refill Kit 834
- EMI Trauma Kit, 3-1/2" D, 7-1/2" H, 6" W, Black 9134
- EMI Protector Response Pac (Orange) 550
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person 9000
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person 54626
- Emi First Aid Kits