Emi
Trauma Kit, 27" D, 10" H, 12" W, Orange
- Zoro #: G107167375
- Mfr #: 648
Hover or click to zoom Tap to zoom
Key Features
- Case Material: Nylon
- Color: Orange
- Item: Trauma Kit
- Number of Pockets: 2
- Number of Components: 41
- Product Type: Emergency Oxygen Response Kit
$283.08
Subtotal: $283.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Emi #648 Specifications
- Zoro #: G107167375
- Mfr #: 648
- Case Material: Nylon
- Color: Orange
- Item: Trauma Kit
- Number of Pockets: 2
- Number of Components: 41
- Product Type: Emergency Oxygen Response Kit
- Country of Origin (subject to change): China
Description
Trauma Kit, Emergency Oxygen Response, Number of Components 41, Case Material Nylon, Color Orange, Number of Pockets 2, Height 10 in, Width 12 in, Depth 27 in
Reviews of Emi #648
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EMI First Response Holster Set, Orange 464
- EMI Seat Belt Cutter, Plastic 4002
- EMI Response/Traffic Emergency Medical Kit, Nylon 473
- EMI Bulk EMT Holster Set, 1000 Denier Cordura Nylon 650
- EMI Unitized CPR Kit, Nylon 474
- EMI Protector Response Pac (Navy) 552
- EMI Trauma Pac Refill Kit 861
- EMI Pro Response Deluxe Oxygen Bag 864
- EMI Magill Catheter Forcep Adult 10" 2760
- ACME UNITED 1"X5 Yd. Elastic Tape (12 Ct) 90885
- ZORO SELECT First Aid kit, Metal, 50 Person 9999-2166
- Emi First Aid Kits