Emi
Trauma Kit, 3-1/2" D, 7-1/2" H, 6" W, Orange
- Zoro #: G907167384
- Mfr #: 9136
Key Features
- Color: Orange
- Item: Trauma Kit
- Number of Components: 22
- Product Type: Active Shooter/Bleed Aid Kit
$93.33
Subtotal: $93.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EMI Quick Aid First Aid Kit, Personal 453
- EMI Unitized CPR Kit Refill, Plastic 475
- EMI Window Punch, 5 In, Aluminum Barrel 1076
- EMI EMS/Trauma/Response Trauma Kit, Nylon 855
- EMI Seat Belt Cutter, 4-3/4 In H 4000
- EMI Unitized CPR Kit, Nylon 474
- EMI Resq-Med Holster 662
- EMI Protector Basic Response Refill Kit 562
- EMI Trauma Kit, 3-1/2" D, 7-1/2" H, 6" W, Black 9138
- ADVENTURE MEDICAL Adventure Medical Dental Medic 0185-0102
- ZORO SELECT First Aid Kit, Plastic, 50 Person 225-AN
- Emi First Aid Kits