Emi
Trauma Pac Refill Kit
- Zoro #: G9799905
- Mfr #: 861
Key Features
- Case Material: Plastic
- Item: Trauma Pac Refill Kit
- Number of Pockets: 0
- Number of Components: 68
- Product Type: Trauma Pac Refill Kit
$38.62
Subtotal: $38.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Emi
- MFR #861
- Zoro #G9799905
- Country of OriginChina
- Category First Aid Kits
Details
Case Material | Plastic |
Item | Trauma Pac Refill Kit |
Number of Pockets | 0 |
Number of Components | 68 |
Product Type | Trauma Pac Refill Kit |
Description
Trauma Pac Refill Kit, EMS/Trauma/Response, Refill Kit, Number of Components 68, People Served 8, Case Material Plastic, Number of Pockets 0, Height 4 in, Width 10 in, Depth 8 in
Reviews of Emi #861
Explore more
- EMI First Response Holster Set, Blue 458
- EMI EMS/Trauma/Response Trauma Kit, Nylon 855
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop 851
- EMI First Response Holster Set, Yellow 462
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon 891
- EMI Unitized CPR Kit, Nylon 474
- EMI Active Shooter/Bleed Aid Kit Basic w/STAT 9162
- EMI Protector Response Pac (Orange) 550
- EMI Splinter Forcep, w/Magnifying Glass, 3.5" 2470
- FIRST AID ONLY 100 Person Osha 3-Shelf Metal First Aid Cabinet 6155
- ZORO SELECT First Aid Kit, Plastic, 25 Person 54776
- Emi First Aid Kits