- Home
- /
- Tools & Machining
- /
- Measuring & Marking Tools
- /
- Precision Measuring Tools
- /
- Calipers & Accessories
- /
- Vernier Calipers
- /
- 5" Vernier Caliper
Empire
5" Vernier Caliper
- Zoro #: G4875151
- Mfr #: 2784
Tap to zoom
Hover or click to zoom
$8.95
- Promotion Restriction: Not eligible for promotion
- Item: Vernier Caliper
- Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.95
Empire #2784 Specifications
- Zoro #: G4875151
- Mfr #: 2784
- Promotion Restriction: Not eligible for promotion
- Item: Vernier Caliper
- Material: Steel
- Jaw Depth: 1.25 in
- Resolution: 16ths and mm
- Accuracy: 16ths
- Country of Origin (subject to change): India
Description
The Empire 2784 5" Vernier Caliper is a useful tool for a wide range of applications. This fractional scale vernier caliper is graduated in 16 inches and millimeters. The easy to glide roller with friction stop ensures smooth readings. The vernier caliper has a 5 inch capacity with 3 ways measuring inside, outside and depth. The Empire 2784 5" Vernier Caliper is something you will definitely want to have on hand.
Reviews of Empire #2784
Explore more
- STARRETT Vernier Calipers, 48 In, 0.001 In Grad 123Z-48
- UNITED SCIENTIFIC SUPPLIES Digital Vernier Calipers VCD001
- MITUTOYO Vernier Caliper 160-103
- MITUTOYO Vernier Caliper, 18"/450mm 160-119
- MITUTOYO Vernier Caliper 600Mm/24Ft 160-153
- HHIP 6" / 150mm Plastic Vernier Caliper 4100-0001
- MITUTOYO Vernier Caliper, 150mm 530-122
- MITUTOYO Vernier Caliper, 130mm, Fine Adj 532-101
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl 531-108
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad 531-129
- H & H INDUSTRIAL PRODUCTS, INC. Dasqua 0-200mm / 0-8" Stainless Steel Vernier Caliper 1550-2010
- Empire Calipers & Accessories