Empire
Gas Freestanding Floor Heater, Natural Gas, Direct Vent Vent Type, Fan Forced Convection
- Zoro #: G4603715
- Mfr #: DV20ENAT
Tap to zoom
Hover or click to zoom
$2,346.39
- Item: Gas Freestanding Floor Heater
- Heater Type: Fan Forced Counterflow
- Gas Type: NG
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,346.39
Empire #DV20ENAT Specifications
- Zoro #: G4603715
- Mfr #: DV20ENAT
- Item: Gas Freestanding Floor Heater
- Heater Type: Fan Forced Counterflow
- Gas Type: NG
- BtuH Input: 20,000
- BtuH Output: 16,300
- Ignition Type: Hot-Surface
- Air Flow: 350 cfm
- Heater Voltage: 120V AC
- Height: 26 in
- Width: 37 in
- Floor to Center of Vent: 10 1/2 in
- Vent: 3 1/2 in
- Includes: Over Temperature Safety Limit Switch
- Number of Speeds: 1
- Built-In Features: Auto Shut Off for Main Burner, Over Temp Safety Switch
- Gas Connection: 1/2 in NPT
- Finish: Beige Powder Coated
- Depth: 15 3/4 in
- Wall Type: Exterior
- Amps AC: Less than 1
- Standards: ANSI Z223.3, CSA 2.32, CSA Z21.86, NFPA 54
- Vent Type: Direct Vent
- Manufacturers Warranty Length: 10 yr Limited on Combustion Chamber, 5 yr Parts, 2 yr Labor
- Overall Width: 37 in
- Features: Automatic Shut-Off for Main Burner
- Overall Height: 26 in
- Safety Features: Automatic Shut-Off of Main and Pilot Gas
- Vent Diameter: 3 1/2 in
- Housing Color: Beige
- Fuel Type: Natural Gas
- Cabinet Style: Solid Face
- Housing Material: Steel
- Air Temperature Rise: 150
- Housing Finish: Powder Coated
- Frequency: 50/60 Hz
- Fuel Consumption: 0.85 gph
- Heating Capacity Input: 20,000 BtuH
- Heating Method: Fan Forced Convection
- Connection Type: NPT
- Air Flow Direction: Horizontal
- Connection Size: 1/2 in
- Product Type: Free-Standing Vented Gas Floor Heater
- Overall Dimensions - H x W x D: 26 in x 37 in x 15 3/4 in
- Heating Capacity Output: 16,300 BtuH
- Thermostat Included: Unit-Mounted
- Overall Depth: 15 3/4 in
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Solid Face, Heating Capacity Input 20,000 BtuH, Heating Capacity Output 16,300 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 3 1/2 in, Overall Height 26 in, Overall Width 37 in, Overall Depth 15 3/4 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow 350 cfm, Air Flow Direction Horizontal, Air Temperature Rise 150, Connection Size 1/2 in, Connection Type NPT