Skip to Main Content
customer-service Help
Empire

Gas Freestanding Floor Heater, Propane, Direct Vent Vent Type, Fan Forced Convection

Empire Gas Freestanding Floor Heater,  Propane,  Direct Vent Vent Type,  Fan Forced Convection DV40ELP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,479.50
  • Promotion Restriction: Not eligible for promotion
  • Item: Gas Freestanding Floor Heater
  • Heater Type: Fan Forced Counterflow
See full product details
This item ships free.
Total: $2,479.50

Empire #DV40ELP Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Gas Freestanding Floor Heater
  • Heater Type: Fan Forced Counterflow
  • Gas Type: LP
  • BtuH Input: 40,000
  • BtuH Output: 32,600
  • Ignition Type: Hot-Surface
  • Air Flow: 350 cfm
  • Heater Voltage: 120V AC
  • Height: 26 in
  • Width: 37 in
  • Floor to Center of Vent: 10 1/2 in
  • Vent: 3 1/2 in
  • Depth: 15 3/4 in
  • Standards: ANSI Z223.4, CSA 2.32, CSA Z21.86, NFPA 54
  • Finish: Beige Powder Coated
  • Includes: Over Temperature Safety Limit Switch
  • Manufacturers Warranty Length: 10 yr Limited on Combustion Chamber, 5 yr Parts, 2 yr Labor
  • Amps AC: Less than 1
  • Gas Connection: 1/2 in NPT
  • Built-In Features: Auto Shut Off for Main Burner, Over Temp Safety Switch
  • Number of Speeds: 1
  • Wall Type: Exterior
  • Vent Type: Direct Vent
  • Overall Width: 37 in
  • Overall Height: 26 in
  • Features: Automatic Shut-Off for Main Burner
  • Product Type: Free-Standing Vented Gas Floor Heater
  • Cabinet Style: Solid Face
  • Thermostat Included: Unit-Mounted
  • Overall Depth: 15 3/4 in
  • Frequency: 50/60 Hz
  • Air Temperature Rise: 150
  • Overall Dimensions - H x W x D: 26 in x 37 in x 15 3/4 in
  • Connection Size: 1/2 in
  • Heating Capacity Input: 40,000 BtuH
  • Fuel Consumption: 1.7 gph
  • Vent Diameter: 3 1/2 in
  • Air Flow Direction: Horizontal
  • Heating Method: Fan Forced Convection
  • Heating Capacity Output: 32,600 BtuH
  • Connection Type: NPT
  • Housing Finish: Powder Coated
  • Housing Color: Beige
  • Housing Material: Steel
  • Fuel Type: Propane
  • Safety Features: Automatic Shut-Off of Main and Pilot Gas
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your home warm and welcoming all winter long with this solid-face gas wall furnace. It's perfect for use in basements or other areas of your home that may be hard to heat with an ordinary heating system. The counterflow heating system circulates warm air in the opposite direction of the fan, making it even more efficient. This gas wall furnace features a high-temperature fan for quick heating. The automatic shut-off for the main burner and pilot gas is a safety feature that can help to prevent accidents, and the unit comes with an over-temperature safety limit switch to prevent overheating.

Reviews of Empire #DV40ELP