Skip to Main Content
customer-service Help
Empire

Gas Freestanding Floor Heater, Propane, Direct Vent Vent Type, Fan Forced Convection

Empire Gas Freestanding Floor Heater,  Propane,  Direct Vent Vent Type,  Fan Forced Convection DV55ELP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,890.80
  • Promotion Restriction: Not eligible for promotion
  • Item: Gas Freestanding Floor Heater
  • Heater Type: Fan Forced Counterflow
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,890.80

Empire #DV55ELP Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Gas Freestanding Floor Heater
  • Heater Type: Fan Forced Counterflow
  • Gas Type: LP
  • BtuH Input: 55,000
  • BtuH Output: 44,825
  • Ignition Type: Hot-Surface
  • Air Flow: 400 cfm
  • Heater Voltage: 120V AC
  • Height: 26 in
  • Width: 37 in
  • Finish: Beige Powder Coated
  • Vent: 3 1/2 in
  • Gas Connection: 1/2 in NPT
  • Standards: ANSI Z223.6, CSA 2.32, CSA Z21.86, NFPA 54
  • Amps AC: Less than 1
  • Wall Type: Exterior
  • Depth: 15 3/4 in
  • Manufacturers Warranty Length: 10 yr Limited on Combustion Chamber, 5 yr Parts, 2 yr Labor
  • Vent Type: Direct Vent
  • Floor to Center of Vent: 10 1/2 in
  • Built-In Features: Auto Shut Off for Main Burner, Over Temp Safety Switch
  • Number of Speeds: 1
  • Includes: Over Temperature Safety Limit Switch
  • Overall Height: 26 in
  • Features: Automatic Shut-Off for Main Burner
  • Overall Width: 37 in
  • Frequency: 50/60 Hz
  • Housing Color: Beige
  • Housing Material: Steel
  • Thermostat Included: Unit-Mounted
  • Safety Features: Automatic Shut-Off of Main and Pilot Gas
  • Air Temperature Rise: 160
  • Fuel Type: Propane
  • Housing Finish: Powder Coated
  • Fuel Consumption: 2.3 gph
  • Cabinet Style: Solid Face
  • Vent Diameter: 3 1/2 in
  • Heating Capacity Input: 55,000 BtuH
  • Air Flow Direction: Horizontal
  • Overall Dimensions - H x W x D: 26 in x 37 in x 15 3/4 in
  • Connection Size: 1/2 in
  • Heating Capacity Output: 44,825 BtuH
  • Connection Type: NPT
  • Product Type: Free-Standing Vented Gas Floor Heater
  • Overall Depth: 15 3/4 in
  • Heating Method: Fan Forced Convection
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 55,000 BtuH, Heating Capacity Output 44,825 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 3 1/2 in, Overall Height 26 in, Overall Width 37 in, Overall Depth 15 3/4 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow 400 cfm, Air Flow Direction Horizontal, Air Temperature Rise 160, Connection Size 1/2 in, Connection Type NPT

Reviews of Empire #DV55ELP