Empire
Protractor/Angle Finder
- Zoro #: G4875127
- Mfr #: 2791
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Material: Polycast with brass hardware
- Size: 6"
- Graduations: 10 Degree Graduations
- Color: Yellow
- Product Type: Protractor/Angle Finder
$5.59
Subtotal: $5.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EMPIRE 6 Pocket Ruler-Stainless Steel 2730
- EMPIRE 18-in Stainless Steel Rule 27318
- EMPIRE 6-in Stiff Rule 27303
- EMPIRE 12 in. Hook Rule 27308
- EMPIRE 48-IN ALUMINUM STRAIGHT EDGE 4004
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths 182-203
- WESTCOTT Rulers, 30 cm Eng/Metric Ruler 10702
- WESTCOTT Westcott 12 in. Transparent Triangular Polystyrene Ruler; 45-90 Degree 404620
- J.W. WINCO GN711-NI-8-S-M Adhesive Ruler GN711
- DENT FIX EQUIPMENT MEASURING TRAM GAUGE FROM 5 METERS DF3TC5A
- GENERAL TOOLS Steel Rule, 6" L, Flexible 301/1
- Empire Measuring and Layout Tools