Radiant Package

EMPIRE| Zoro #: G1348304| Mfr #: RAD8

$188.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting Instructions, Front, Rear Radiant Supports and (8) Radiant Emitters
For Use With: Mfr. No. RH50BNAT, RH50BLP, RH65BNAT, RH65BLP
Item: Radiant Package
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348304 Mfr #: RAD8
Includes: Mounting Instructions, Front, Rear Radiant Supports and (8) Radiant EmittersFor Use With: Mfr. No. RH50BNAT, RH50BLP, RH65BNAT, RH65BLP
Item: Radiant PackageCountry of Origin (subject to change): United States

Description

Radiant Package, Kit, Radiant Blocks And Supports, For Use With 2RCG8, 2RCH2, 2RCH5, G1599062, Includes Mounting Instructions, Front, Rear Radiant Supports And 8 Radiant Emitters

Reviews