Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Ventilator, Turbine, 8in

  • Zoro #: G3459407
  • Mfr #: TV08G

$80.73

Details
  • Type: Wind Driven
  • Overall Height (In.): 15
  • Bearing System: Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearing
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Empire #TV08G Specifications

  • Zoro #: G3459407
  • Mfr #: TV08G
Type: Wind Driven Overall Height (In.): 15
Bearing System: Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearing Bracing: External
CFM @ 4 MPH Wind: 255 Includes: -
Construction Material: Galvanized steel With Aluminum Bracing Item: Turbine Ventilator
Requires: Base for New Installations, Flashing Overall Width (In.): 14-1/4
Throat Dia. (In.): 10 Country of Origin (subject to change): United States

Description

Alongside roof ventilator accessories, you can also find non-ventilated roof curbs and roof curb adapters for mounts with specific dimensions. Take a look at the features for Empire Turbine Ventilator. Includes: -, Construction Material: Galvanized steel With Aluminum Bracing.

Reviews of Empire #TV08G