BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ventilator, Turbine

EMPIRE| Zoro #: G1152541| Mfr #: TV10G

$64.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height (In.): 16-1/4Includes: -Throat Dia. (In.): 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152541 Mfr #: TV10G
Overall Height (In.): 16-1/4Includes: -
Throat Dia. (In.): 20"Bracing: External
Overall Width (In.): 16-1/4Construction Material: Galvanized steel With Aluminum Bracing
Requires: Base for New Installations, FlashingBearing System: Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearing
Item: Turbine VentilatorType: Wind Driven
CFM @ 4 MPH Wind: 425Country of Origin (subject to change): United States

Description

Turbine Ventilator, Throat Dia. 10 In., 425 CFM @ 4 MPH Wind, Overall Height - Roof Ventilators 16-1/4 In., Overall Width - Roof Ventilators 16-1/4 In., Bracing - Roof Ventilators External, Construction Material Galvanized Steel With Aluminum Bracing, Features Oiless Bronze Upper Bearing and Lower Thrust Type Ball Bearing, Requires Base for New Installations, Flashing, Includes -

Reviews