Ventilator, Turbine

EMPIRE| Zoro #: G0992241| Mfr #: TV14G

$96.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Turbine Ventilator
Bearing System: Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearing
Bracing: External
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992241 Mfr #: TV14G
Item: Turbine VentilatorBearing System: Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearing
Bracing: ExternalOverall Width (In.): 22-3/4
Type: Wind DrivenCFM @ 4 MPH Wind: 700
Construction Material: Galvanized steel With Aluminum BracingOverall Height (In.): 19-3/4
Country of Origin (subject to change): United States

Description

Turbine Ventilator, Neck Diameter 14 Inches, Air Flow 4 Mile Wind 700 CFM, Externally Braced, Galvanized Steel, For Roof

Reviews