Ventilator, Turbine

EMPIRE| Zoro #: G1406842| Mfr #: TV16G

$157.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Turbine Ventilator
Type: Wind Driven
Overall Width (In.): 25-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406842 Mfr #: TV16G
Item: Turbine VentilatorType: Wind Driven
Overall Width (In.): 25-1/2Bearing System: Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearing
Construction Material: Galvanized steel With Steel BracingOverall Height (In.): 21-3/4
Bracing: ExternalCFM @ 4 MPH Wind: 950
Country of Origin (subject to change): United States

Description

Turbine Ventilator, Neck Diameter 16 Inches, Air Flow 4 Mile Wind 950 CFM, Externally Braced, Galvanized Steel, For Roof

Reviews