KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ventilator, Turbine

EMPIRE| Zoro #: G2329634| Mfr #: TV24G

$255.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Turbine Ventilator
Construction Material: Galvanized steel With Steel Bracing
Type: Wind Driven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329634 Mfr #: TV24G
Item: Turbine VentilatorConstruction Material: Galvanized steel With Steel Bracing
Type: Wind DrivenCFM @ 4 MPH Wind: 2350
Bearing System: Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearingBracing: External
Overall Width (In.): 35-3/4Overall Height (In.): 28-1/4
Country of Origin (subject to change): United States

Description

Turbine Ventilator, Neck Diameter 24 Inches, Air Flow 4 Mile Wind 2350 CFM, Externally Braced, Galvanized Steel, For Roof

Reviews