Empress Earth
Compostable Square Plate, 6.25", PK500
Mfr # EDP-66
Zoro # G0281878
$61.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- EMPRESS EARTH Compostable Bowl, 12 oz., PK1000 EBL-12
- EMPRESS EARTH Compostable Square Plate, 10", PK250 EDP-10
- EMPRESS EARTH Compostable Platter, 12.5x10", PK500 EPL-16-2
- DART Foam Bowls, 8 Ounces, White, Round, PK1000 8B20
- CHINET Paper Pro Round Plates, 6", White, PK1000 25774
- DART Foam, Plate, Round, 9", White, PK500 9CPWC
- FORUM 1st Birthday Blue 9 in. Plate - 8 Piece, 8PK 268619
- BEVNAP Bevnap Square 9.5 1-Ply White Beverage Napkin, PK4000 96019
- DIXIE Plates, Paper, , 9" 4PK DXEWNP9ODCT
- HUHTAMAKI Huhtamaki HUH25774 Molded Fiber Round Plates; White - 6 in. 25774
- NCAA 9" Indiana University Paper Plates PK96, 96PK 424924
- Empress Earth Disposable Plates and Bowls