ECM Unit Bearing Motor, 1/10th HP, 208-230 Volt, Walk-In Cooler Motor

EM&S| Zoro #: G2093691| Mfr #: UTAGF1552JRA

$165.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Rotation: CCWLE
Shaft Length: 2-5/8"
Full Load Amps: 1.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093691 Mfr #: UTAGF1552JRA
Motor Shaft Rotation: CCWLEShaft Length: 2-5/8"
Full Load Amps: 1.0RPM Range: 1501-1600
Phase: 1Overall Length: 7"
Frame: Non-StandardAmbient Temperature: -40 to 40 Degrees C
Mounting Pattern: (4) #10-32 StudsItem: ECM Unit Bearing Motor
No. of Speeds: 1Bolt Circle Dia.: 2-53/64"
Length Less Shaft: 4-3/8"Capacitor Required: No
Motor Design: ECMMotor Shaft Design: Flat
Motor Bearings: UnitMotor Sub Application: Refrigerator/Freezer
Motor Thermal Protection: AutoShaft Dia.: 5/16"
Voltage Compatibility: 230, 240, 115/230, 120/240Ins. Class: A
Body Dia.: 4-1/4"Includes: (4) #10-32 Nuts
HP: 1/10Frame Material: Cast Iron
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: All Angle
Max. Ambient Temp.: 40 Degrees CMotor Mounting Type: Stud
Voltage: 230Hz: 60
Motor Application: HVAC/RNameplate RPM: 1550
Application: Condenser or Evaporator Fan MotorOutput Watts: 100
Country of Origin (subject to change): United States

Description

ECM, Unit Bearing, Motor Enclosure Design Totally Enclosed Air-Over, 1/10 HP, Output Watts 75, 1550 Nameplate RPM, 3.3 Dia, Voltage 230, Hz 60, 1 Phase, Full Load Amps 1.0, Motor Mounting Type Stud, Auto Motor Thermal Protection, Ins. Class A, Motor Shaft Rotation CCWLE, Unit Bearing Motor, Ambient Temperature -40 to 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Frame Material Cast Iron, Overall Length 7 In., Length Less Shaft 4-3/8 In., Motor Shaft Design Flat

Reviews