Em&S
ECM Unit Bearing Motor, 1/10th HP, 208-230 Volt, 3.3, Walk-In Cooler Motor
- Zoro #: G3077453
- Mfr #: UTAGF1552JA
Hover or click to zoom Tap to zoom
Key Features
- Motor Sub Application: Refrigerator/Freezer
- Output Watts: 100 W
- HP: 1/10
- RPM Range: 1,501-1,600
- Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
- Phase: Single
- Voltage: 230V AC
- Motor Shaft Rotation: CWLE
$180.99
Subtotal: $180.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EM&S ECM Unit Bearing Motor, 3.3, 1/10th HP, 115 Volt, Walk-In Cooler Motor UTAGF1551JRA
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 115 Volt, Walk In Cooler Motor UTBEC1551BJ1 IND BOX
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only SPFBC51
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 230 Volt, Walk In Cooler Motor UTBEJ1552BJR1 IND BOX
- EM&S ECM Unit Bearing Motor, 9 WO, 115 Volt, GE 44 Frame Replacement Case Motor UTBCF1651E6VH2
- EM&S Unit Bearing Agitator Motor, 15 WO, 208-230 Volt, Original OEM Motor ESP-L15EMJR1B2
- EM&S Unit Bearing Motor, 16 WO, 230 Volt, OEM Original Replacement Motor ESP-L16EM2
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V 4YFF9
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V 4YFH1
- FASCO Unit Bearing Motor, 1/250 HP, 0.14, CW, 230V UB590
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V 4YFJ8
- Em&S HVAC Motors