SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor Mounting A-Bracket, 5.351" Motor Centerline, Galvanized

EM&S| Zoro #: G2476792| Mfr #: C5954-1TG

$1.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Centerline A (In.): 3.0Item: Motor Mounting BracketConstruction: 0.058" Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476792 Mfr #: C5954-1TG
Hole Centerline A (In.): 3.0Item: Motor Mounting Bracket
Construction: 0.058" Galvanized SteelBracket Height (In.): 3-7/16
For Use With: Unit Bearing MotorsMotor Shaft Height (In.): 5.350
Application: For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock PositionsHole Centerline B (In.): 3.0
Country of Origin (subject to change): United States

Description

Mounting Bracket, Bracket Height 3.42 In, Motor Shaft Height 5.35 In, 0.058 Inch Galvanized Steel Construction, Hole Centerline A 3.0 In, Hole Centerline B 3.0 In, Used to Foot Mount all Major Brands of Unit Bearing Motors with Leads at 3, 9 and 12 O Clock Positions, For Use With Unit Bearing Motors

Reviews