KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Expndng Sealant Tape, 1Inx12 ft, 25.4 mil

EMSEAL| Zoro #: G1172507| Mfr #: MSR 25-25-04

$19.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesion Strength: 149 oz./in.
Tensile Strength: 22.3 lb./in.
Performance Temp.: -40 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172507 Mfr #: MSR 25-25-04
Adhesion Strength: 149 oz./in.Tensile Strength: 22.3 lb./in.
Performance Temp.: -40 Degrees to 185 Degrees FItem: Expanding Sealant Tape
Length: 12 Ft.Standards: ASTM
Width: 1"Thickness: 25.4 mil
Material: AcrylicShape: Continuous Roll
Tape Color: GrayColor: Gray
Country of Origin (subject to change): Canada

Description

Expanding Sealant Tape, Tape Backing Material Acrylic Foam, Tape Adhesive Acrylic, Foam Tape Thickness 1/4 In., Tape Width 1 In., Tape Length 12 ft., Tape Shape Continuous Roll, Tape Color Gray, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 185 Degrees F, Tape Tensile Strength 22.3 lb./in., Tape Adhesive Strength 149 oz./in., Tape Core Diameter 3 In., Standards ASTM

Reviews