Shop Alternate Products
This Product is Discontinued
Emseal
Expndng Sealant Tape, 1Inx12 ft, 50.8 mil (Discontinued)
Mfr # MSR 50-25-04
Zoro # G0537266
This Product is Discontinued
Key Features
- Tape Width 1 in
- Tape Length 12 ft
- Tape Shape Continuous Roll
- Min. Tape Performance Temp. -40 Degrees F
- Tape Core Diameter 3 in