Elegan Series Porcelain Mosaic Tile, 13 in L Tile, 10 in W Tile, Pressed Edge, Calacata, 20PK

  • Mfr # W95ELEGCA1111MPKM

  • Zoro # G022433593


product price:  $525.99
/pk 20, $26.30/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
Calacata
Thickness
5.5 mm
Length
13 in
Coverage Area
17.38 sq-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W95ELEGCA1111MPKM
Zoro #
G022433593
UPC #
759148006008
Country of Origin
Thailand

Dimensions

Thickness
5.5 mm
Length
13 in

Details

Finish
Matte
Color
Calacata
Coverage Area
17.38 sq-ft

Description

Equal parts artistic and modern, Elegan mosaic tile offers easy-to-install options with a striking marble look, available in timeless patterns. Whether decorative with subtle veining in white or bold and dark, Elegan will enhance kitchens, baths and other areas where elegance is a must.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products