Medium Bronze Pull 86669MB
Mfr # 86669MB
Zoro # G4282408
product price: $39.39
/eaKey Features
Material
Bronze
Length
5.5 in.
Width
0.5 in.
Projection
1-3/8"
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86669MB
Zoro #
G4282408
UPC #
-
Country of Origin
China
Dimensions
Length
5.5 in.
Width
0.5 in.
Details
Material
Bronze
Projection
1-3/8"
Item
Medium Bronze Pull 86669MB
Includes
Installation Hardware
Grip Style
Handle Pulls
Description
Medium Bronze Pull 86669MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.