Shop Alternate Products
This Product is Discontinued
Emuge
Jobber Drill, 103mm, 8.1mm Size, ALCR T37 (Discontinued)
Mfr # TA2145240810
Zoro # G1665450
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.10 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide