Shop Alternate Products
This Product is Discontinued
Emuge
Jobber Drill, 143mm, 16.5mm Size, TIALN T14 (Discontinued)
Mfr # TA2133441650
Zoro # G1667185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 16.50mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide