Shop Alternate Products
This Product is Discontinued
Emuge
Jobber Drill, Solid Carbide, 5/32" (Discontinued)
Mfr # TA2133440397
Zoro # G9748033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide