Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Machine Tap, Mod Bottom, 3/4-10, TiN, 3 Flt
  • Zoro #: G0247838
  • Mfr #: CW5537005016
$226.60
  • Tap Dimension Type: Inch
  • Shank Dia.: 0.590"
  • Pitch Diameter Limit: Not Rated
See full product details
This item ships free.

Emuge #CW5537005016 Specifications

  • Zoro #: G0247838
  • Mfr #: CW5537005016
Tap Dimension Type: Inch Shank Dia.: 0.590"
Pitch Diameter Limit: Not Rated Item: Straight Flute Hand Tap
Tap Thread Type: UNC Tap Grouping: Tap
Thread Direction: Right Hand Thread Length: 2"
Tap Finish: TiN Tap Chamfer: Modified Bottoming
Number of Pieces: 1 Number of Flutes: 3
Tap Size: 3/4" Tap Thread Size: 3/4"-10
Overall Length: 5" Standards: ANSI, DIN
Tap Style: Straight Flute (Hand) Tap Material: High Speed Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN

Reviews of Emuge #CW5537005016