Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, 3/4"-14, Modified Bottoming, 3 Flutes, NPTF
  • Zoro #: G0247856
  • Mfr #: CW1931005787
$314.15
  • Number of Pieces: 1
  • Tap Dimension Type: Pipe
  • Number of Flutes: 3
See full product details
This item ships free.

Emuge #CW1931005787 Specifications

  • Zoro #: G0247856
  • Mfr #: CW1931005787
Number of Pieces: 1 Tap Dimension Type: Pipe
Number of Flutes: 3 Standards: ANSI, DIN
Tap Style: Straight Flute (Hand) Tap Chamfer: Modified Bottoming
Tap Thread Type: NPTF Item: Straight Flute Hand Tap
Tap Thread Size: 3/4"-14 Thread Direction: Right Hand
Tap Size: 3/4" Pitch Diameter Limit: Not Rated
Tap Finish: TiN Tap Grouping: Tap
Shank Dia.: 0.906" Tap Material: High Speed Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Pipe, Tap Thread Size 3/4 In.-14, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN

Reviews of Emuge #CW1931005787