Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thread Forming Tap, 1/2"-13, Plug, TiN, 3 Flutes
  • Zoro #: G0247865
  • Mfr #: CU9214005013
$104.03
  • Overall Length: 110.00mm
  • Thread Direction: Right Hand
  • Number of Pieces: 1
See full product details
This item ships free.

Emuge #CU9214005013 Specifications

  • Zoro #: G0247865
  • Mfr #: CU9214005013
Overall Length: 110.00mm Thread Direction: Right Hand
Number of Pieces: 1 Pitch Diameter Limit: Not Rated
Number of Flutes: 3 Tap Chamfer: Plug
Tap Style: Thread Forming Thread Length: 63/64"
Tap Thread Type: UNC Tap Thread Size: 1/2"-13
Shank Dia.: 0.367" Tap Dimension Type: Inch
Tap Grouping: Tap Standards: ANSI, DIN
Tap Finish: TiN Tap Material: High Speed Steel
Tap Size: 1/2" Item: Thread Forming Tap
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN

Reviews of Emuge #CU9214005013