Skip to Main Content
customer-service Help
Emuge

Screw Machine Drill Bit, 17.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

Emuge Screw Machine Drill Bit,  17.00 mm Size,  140  Degrees Point Angle,  Solid Carbide,  TiAlN Finish TA2033441700
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$479.40
  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.
Total: $479.40

Emuge #TA2033441700 Specifications

  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 17.00 mm
  • Decimal Equivalent: 0.6693
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: TiAlN
  • Standards: DIN 6537 K / DIN 6535 HA
  • Overall Length: 123.00 mm
  • Shank Dia.: 18.00 mm
  • Coolant Through: Yes
  • Cutting Direction: Right Hand
  • Sizes Included: 17.00mm
  • Flute Length: 73.00 mm
  • Point Type: Self-centering
  • Depth:Dia. Ratio: 3xD
  • List Number: Not Applicable
  • Depth x Dia. Ratio: 3xD
  • Coolant Fed: Coolant Through
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 17.00 mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6693

Reviews of Emuge #TA2033441700