Shop Alternate Products
This Product is Discontinued
Emuge
Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)
Mfr # TA2033440913
Zoro # G9748663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.3594
- Drill Bit Material Solid Carbide