customer-service Help
Emuge

Screw Machine Drill Bit, 4.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

Emuge Screw Machine Drill Bit,  4.40 mm Size,  140  Degrees Point Angle,  Solid Carbide,  TiAlN Finish TA2033440440
Tap to zoom
Hover or click to zoom
$98.28
  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.

Total: $98.28

Emuge #TA2033440440 Specifications

  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 4.40 mm
  • Decimal Equivalent: 0.1732
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: TiAlN
  • Flute Length: 24.00 mm
  • Cutting Direction: Right Hand
  • Overall Length: 66.00 mm
  • Point Type: Self-centering
  • Depth:Dia. Ratio: 3xD
  • Coolant Through: Yes
  • Standards: DIN 6537 K / DIN 6535 HA
  • Shank Dia.: 6.00 mm
  • Sizes Included: 4.40mm
  • List Number: Not Applicable
  • Depth x Dia. Ratio: 3xD
  • Coolant Fed: Coolant Through
  • Country of Origin (subject to change): Germany

Description

Screw Machine Drill Bit, Drill Bit Size 4.40 mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1732

Reviews of Emuge #TA2033440440